| Shank Length | 12 in |
| Overall Length | 17.5 in |
| Tip Type | Slotted |
| Shank Type | Square |
| Handle Length | 5 1/2 in |
| Weight | 3.72 LB |
-
Made in USA
| Shank Length | 12 in |
| Overall Length | 17.5 in |
| Tip Type | Slotted |
| Shank Type | Square |
| Handle Length | 5 1/2 in |
| Weight | 3.72 LB |
Made in USA