- Four-Way Screwdrivers
- Phillips® and Slotted Tip Type
- 7 1/2 in Overall Length
- Large Economic 3-Flute
| Handle Length | 4 in |
| Handle Material | Plastic |
| Type | Screwdriver |
| Overall Length | 7.5 in |
| Tip Size Symbol | #1, #2 |
| Handle Type | Large Economic 3-Flute |
| Shank Length | 3 1/2 in |
| Shank Type | Hex |
| No. of Pieces | 3 |
| Manufacturer Name | Wright Tool |
| Tip Type | Phillips®, Slotted |
| Weight | 0.35 LB |
-
Made in USA


