- Four-Way Screwdrivers
- Square Tip Type
- 7 1/2 in Overall Length
- Large Economic 3-Flute
| Shank Type | Hex |
| Type | Screwdriver |
| Shank Length | 3.5 in |
| Overall Length | 7.5 in |
| Handle Type | Large Economic 3-Flute |
| Handle Material | Plastic |
| No. of Pieces | 3 |
| Tip Size Symbol | #0, #1, #2, #3 |
| Tip Type | Square |
| Manufacturer Name | Wright Tool |
| Handle Length | 4 in |
| Weight | 0.36 LB |
-
Made in USA


