- Feeler Gauge Set
- 0.0015" [Min], 0.0035" [Max] Blade Thickness
| Type | Feeler Gauge |
| Blade Thickness [Max] | 0.0035 in |
| Measuring System | Inch |
| Blade Thickness [Min] | 0.0015 in |
| No. of Blades | 25 |
| Weight | 0.19 LB |
-
Made in USA
| Type | Feeler Gauge |
| Blade Thickness [Max] | 0.0035 in |
| Measuring System | Inch |
| Blade Thickness [Min] | 0.0015 in |
| No. of Blades | 25 |
| Weight | 0.19 LB |
Made in USA