- Spanner Wrenches
- 2" to 4 3/4" Capacity
- 1/4" Pin Length
- 1/4" Pin Size
- 11 3/8" Overall Length
| Manufacturer Name | Wright Tool |
| Capacity | 2 in to 4 3/4 in |
| Pin Size | 1/4 in |
| Grip | Plain Handle |
| Overall Length | 11.375 in |
| Handle Type | Flat |
| Pin Length | 0.25 in |
| Style | Adjustable Pin Spanner |
| Weight | 0.99 LB |
-
Made in USA


