- Punch Set
- 6 Pieces
- Center
- Starting
- Pin
| Manufacturer Name | Wright Tool |
| Package Type | Roll |
| Set Includes | Vinyl Roll |
| No. of Pieces | 6 |
| Punch Type | Pin, Center, Prick, Starting |
| Weight | 1.34 LB |
-
Made in USA
| Manufacturer Name | Wright Tool |
| Package Type | Roll |
| Set Includes | Vinyl Roll |
| No. of Pieces | 6 |
| Punch Type | Pin, Center, Prick, Starting |
| Weight | 1.34 LB |
Made in USA