- Chisel Set
- 6 Pieces
- Cold Chisel Type
| Chisel Type | Cold |
| Package Type | Roll |
| Manufacturer Name | Wright Tool |
| No. of Pieces | 6 |
| Set Includes | Vinyl Roll |
| Weight | 1.31 LB |
-
Made in USA
| Chisel Type | Cold |
| Package Type | Roll |
| Manufacturer Name | Wright Tool |
| No. of Pieces | 6 |
| Set Includes | Vinyl Roll |
| Weight | 1.31 LB |
Made in USA