- Adjustable Wrench
- 4" Overall Length
- 1/2" Capacity
- Black
| Overall Length | 4 in |
| Finish | Black |
| Handle Type | Flat |
| Capacity, in [Max] | 0.5 in |
| Head Angle | 15° Open Side |
| Weight | 0.12 LB |
-
Made in USA
| Overall Length | 4 in |
| Finish | Black |
| Handle Type | Flat |
| Capacity, in [Max] | 0.5 in |
| Head Angle | 15° Open Side |
| Weight | 0.12 LB |
Made in USA