- Adjustable Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Black
| Overall Length | 10 in |
| Handle Type | Flat |
| Finish | Black |
| Capacity, in [Max] | 1.3125 in |
| Head Angle | 15° Open Side |
| Weight | 0.9 LB |
-
Made in USA
| Overall Length | 10 in |
| Handle Type | Flat |
| Finish | Black |
| Capacity, in [Max] | 1.3125 in |
| Head Angle | 15° Open Side |
| Weight | 0.9 LB |
Made in USA