- Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Cobalt Plated
| Capacity, in [Max] | 1.5 in |
| Handle Type | Flat |
| Finish | Cobalt Plated |
| Overall Length | 12 in |
| Head Angle | 15° Open Side |
| Weight | 1.5 LB |
-
Made in USA
| Capacity, in [Max] | 1.5 in |
| Handle Type | Flat |
| Finish | Cobalt Plated |
| Overall Length | 12 in |
| Head Angle | 15° Open Side |
| Weight | 1.5 LB |
Made in USA