- Adjustable Wrench
- 15" Overall Length
- 1 3/4" Capacity
- Cobalt Plated
| Head Angle | 15° Open Side |
| Finish | Cobalt Plated |
| Overall Length | 15 in |
| Handle Type | Flat |
| Capacity, in [Max] | 1.75 in |
| Weight | 2.75 LB |
-
Made in USA
| Head Angle | 15° Open Side |
| Finish | Cobalt Plated |
| Overall Length | 15 in |
| Handle Type | Flat |
| Capacity, in [Max] | 1.75 in |
| Weight | 2.75 LB |
Made in USA