Skip to content Skip to navigation menu
6 Point Standard Black Oxide Impact Socket

8856

6 Point Standard Black Oxide Impact Socket
Item #110979710
  • 1 in Socket Drive
  • 6 Point
  • 1 3/4 in Socket
  • Impact Socket
6 Point Standard Black Oxide Impact Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Socket Drive
  • 6 Point
  • 1 3/4 in Socket
  • Impact Socket

features

  • Patented Wright Drive® distributes contact over a larger surface area for greater gripping power and strength. Oiled Black Oxide finish.
  • Forged and Machined for Best Fit and Unyielding Strength
  • Precision Heat-Treated and Tempered for optimal Hardness, Ductility and Durability
  • Easy to read stamp pattern in order to quickly determine opening size
  • Made in the USA. Designed, Engineered and Manufactured in Barberton, OH
  • Meets and exceeds ASME B107 hand tool standards
Finish Black Oxide
Socket Size 1 3/4 in
No. of Points 6
Socket Type Impact
Length Type Standard
Nut End Outside Diameter 2 47/64 in
Overall Length 2 11/16 in
Nut Depth 1 3/32 in
Drive End Diameter 2 27/64 in
Inch/Metric Inch
Socket Drive Size 1 in
Weight 2.56 KG
EAN or UPC 76799088567
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison