Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Forged C-Clamp

90103

Forged C-Clamp
Item #105510642
  • Heavy-Service Forged C-Clamps
Forged C-Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • Heavy-Service Forged C-Clamps

features

  • C-Clamps available in light service, heavy service & extra heavy service with test loads from 3500 lbs.- 40,000 lbs. Both Deep and Extra Deep Throat
  • Threads on screws are Acme roll-threaded for maximum strength and clamping force. Light service Clamps have spatter-resisting copper plated screw, swivel and crosspin option for welding applications
  • Replacement Screws available for Heavy and Extra-Heavy service Clamps
  • Drop Forged Carbon Steel
  • Made in the USA
Clamp Pressure 8500 lb
Clamp Capacity [Max] 3 in
Type Heavy-Service
Spindle Dia. 0.625 in
Depth of Throat from Center of Screw 2 in
Weight 2.56 LB
EAN or UPC 76799714220
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison