- Heavy-Service Forged C-Clamps
features
- Recommended for heavy industrial and construction work demanding extra strength
- Drop forged from selected steel and accurately heat treated
- Steel swivels are securely attached to hardened steel screws
- Conforms to Federal specification GGG-C-406D, Type 1, Class B, medium service
| Clamp Capacity [Max] | 4 in |
| Type | Heavy-Service |
| Depth of Throat from Center of Screw | 2 3/8 in |
| Clamp Pressure | 10000 lb |
| Spindle Dia. | 0.75 in |
| Weight | 3.9 LB |
| EAN or UPC | 76799714244 |
-
Made in USA


