Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Forged C-Clamp

90105H

Forged C-Clamp
Item #105511292
  • Extra Heavy-Service Forged C-Clamps
Forged C-Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • Extra Heavy-Service Forged C-Clamps

features

  • C-Clamps available in light service, heavy service & extra heavy service with test loads from 3500 lbs.- 40,000 lbs. Both Deep and Extra Deep Throat
  • Threads on screws are Acme roll-threaded for maximum strength and clamping force. Light service Clamps have spatter-resisting copper plated screw, swivel and crosspin option for welding applications
  • Replacement Screws available for Heavy and Extra-Heavy service Clamps
  • Drop Forged Carbon Steel
  • Made in the USA
Depth of Throat from Center of Screw 3 1/8 in
Clamp Capacity [Max] 5.5 in
Type Extra Heavy-Service
Clamp Pressure 23800 lb
Spindle Dia. 0.875 in
Weight 14.22 LB
EAN or UPC 76799714268
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison