- Heavy-Service Forged C-Clamps
features
- C-Clamps available in light service, heavy service & extra heavy service with test loads from 3500 lbs.- 40,000 lbs. Both Deep and Extra Deep Throat
- Threads on screws are Acme roll-threaded for maximum strength and clamping force. Light service Clamps have spatter-resisting copper plated screw, swivel and crosspin option for welding applications
- Replacement Screws available for Heavy and Extra-Heavy service Clamps
- Drop Forged Carbon Steel
- Made in the USA
| Type | Heavy-Service |
| Depth of Throat from Center of Screw | 2 7/8 in |
| Clamp Capacity [Max] | 12 in |
| Spindle Dia. | 0.875 in |
| Clamp Pressure | 15000 lb |
| Weight | 12.45 LB |
| EAN or UPC | 76799714336 |
-
Made in USA


