- 12 Points
- Polished Chrome Finish
- Inch
- 5 1/2 in Overall Length
features
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse by simply turning the wrench over
- Available in both SAE & Metric
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Finish | Polished Chrome |
| Overall Length | 5 1/2 in |
| Box End Size 2 | 25/32 in |
| Box End Thickness | 5/16 in |
| Inch/Metric | Inch |
| Box End Size 1 | 7/8 in |
| No. of Points | 12 |
| Type | Straight |
| Weight | 0.17 LB |
| EAN or UPC | 76799093820 |

