- 12 Points
- Polished Chrome Finish
- Inch
- 8 1/8 in Overall Length
features
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse by simply turning the wrench over
- Available in both SAE & Metric
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Inch/Metric | Inch |
| Box End Size 2 | 1 19/64 in |
| No. of Points | 12 |
| Overall Length | 8 1/8 in |
| Finish | Polished Chrome |
| Type | Straight |
| Box End Size 1 | 1 7/16 in |
| Box End Thickness | 1/2 in |
| Weight | 0.35 LB |
| EAN or UPC | 76799746979 |

