- 4 Points
- Polished Chrome Finish
- Inch
- 5 5/8 in Overall Length
features
- Finger tip" reversing feature on both ends
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Inch/Metric | Inch |
| Type | Straight |
| Box End Size 1 | 29/32 in |
| Overall Length | 5 5/8 in |
| Finish | Polished Chrome |
| Box End Size 2 | 25/32 in |
| No. of Points | 4 |
| Box End Thickness | 5/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 76799093967 |

