- 4 - 6 Points
- Polished Chrome Finish
- Inch
- 7 in Overall Length
features
- Finger tip" reversing feature on both ends
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Overall Length | 7 in |
| No. of Points | 4 - 6 |
| Finish | Polished Chrome |
| Box End Size 2 | 1 in |
| Type | Straight |
| Box End Size 1 | 1 9/64 in |
| Box End Thickness | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.34 LB |
| EAN or UPC | 76799093974 |

