- 12 Points
- Polished Chrome Finish
- Metric
- 139.7 mm Overall Length
features
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse by simply turning the wrench over
- Available in both SAE & Metric
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| No. of Points | 12 |
| Box End Size 1 | 22.62 mm |
| Finish | Polished Chrome |
| Box End Size 2 | 19.84 mm |
| Inch/Metric | Metric |
| Type | Straight |
| Box End Thickness | 9.53 mm |
| Overall Length | 139.7 mm |
| Weight | 0.17 LB |
| EAN or UPC | 76799094179 |

