- 12 Points
- Polished Chrome Finish
- Metric
- 203.2 mm Overall Length
features
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse by simply turning the wrench over
- Available in both SAE & Metric
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Finish | Polished Chrome |
| Box End Size 1 | 36.51 mm |
| Overall Length | 203.2 mm |
| Box End Size 2 | 32.94 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Type | Straight |
| Box End Thickness | 12.7 mm |
| Weight | 0.44 LB |
| EAN or UPC | 76799094216 |

