- 12 Points
- Polished Chrome Finish
- Metric
- 234.95 mm Overall Length
features
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse by simply turning the wrench over
- Available in both SAE & Metric
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Inch/Metric | Metric |
| Box End Size 2 | 35.72 mm |
| Finish | Polished Chrome |
| Overall Length | 234.95 mm |
| Type | Straight |
| No. of Points | 12 |
| Box End Thickness | 12.7 mm |
| Box End Size 1 | 40.08 mm |
| Weight | 0.5 LB |
| EAN or UPC | 76799094230 |

