- 12 Points
- Polished Chrome Finish
- Inch
- 6 1/2 in Overall Length
features
- 25° angle allows the user to reach tight situations without scraping their knuckle, and still proves the speed and convenience of a ratcheting box wrench
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse Direction by simply flipping the reversing lever
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Box End Size 1 | 1 5/32 in |
| Type | Offset |
| Inch/Metric | Inch |
| Box End Thickness | 3/8 in |
| Overall Length | 6 1/2 in |
| Box End Size 2 | 1 1/32 in |
| No. of Points | 12 |
| Finish | Polished Chrome |
| Weight | 0.3 LB |
| EAN or UPC | 76799094261 |

