- 6 Points
- Polished Chrome Finish
- Metric
- 136.53 mm Overall Length
features
- 25° angle allows the user to reach tight situations without scraping their knuckle, and still proves the speed and convenience of a ratcheting box wrench
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse Direction by simply flipping the reversing lever
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Inch/Metric | Metric |
| Overall Length | 136.53 mm |
| Finish | Polished Chrome |
| Box End Size 1 | 22.23 mm |
| Type | Offset |
| No. of Points | 6 |
| Box End Thickness | 7.94 mm |
| Box End Size 2 | 19.84 mm |
| Weight | 0.18 LB |
| EAN or UPC | 76799094322 |

