- 12 Points
- Polished Chrome Finish
- Metric
- 231.76 mm Overall Length
features
- 25° angle allows the user to reach tight situations without scraping their knuckle, and still proves the speed and convenience of a ratcheting box wrench
- 12 point openings are accurately broached for that perfect non-slip fit
- Reverse Direction by simply flipping the reversing lever
- Heat-treated and chrome-plated for durability and appearance
- Made in the USA
| Overall Length | 231.76 mm |
| Finish | Polished Chrome |
| Box End Size 2 | 35.72 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Type | Offset |
| Box End Thickness | 9.53 mm |
| Box End Size 1 | 39.69 mm |
| Weight | 0.52 LB |
| EAN or UPC | 76799094384 |

