Skip to content Skip to navigation menu
Adjustable Hook Spanner Wrench

9631

Adjustable Hook Spanner Wrench
Item #111205421
  • Adjustable Hook Spanner Wrenches
  • 8 1/8" Length
Adjustable Hook Spanner Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • Adjustable Hook Spanner Wrenches
  • 8 1/8" Length

features

  • Black industrial finish
Overall Length 8.125 in
Jaw Opening [Min] 1 1/4 in
Jaw Opening [Max] 3 in
Weight 0.56 LB
EAN or UPC 76799096319
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison