- 13 3/4 in Overall Length
- Inch
- 6 1/8 in Minimum Capacity
- 8 3/4 in Maximum Capacity
features
- Spanner Wrenches are often used to tighten shafts or pipes.
- These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
- Adjustable Hook Spanner wrenches are drop forged steel handles and have steel jaws.
- The pins fit into the holes or slots on the side of the flange or collar
- Made in the USA
| Overall Length | 13 3/4 in |
| Inch/Metric | Inch |
| Hook Depth | 5/16 in |
| Jaw Opening [Min] | 6 1/8 in |
| Capacity [Min] | 6 1/8 in |
| Jaw Opening [Max] | 8 3/4 in |
| Weight | 1.44 LB |
| EAN or UPC | 76799096340 |
-
Made in USA


