Skip to content Skip to navigation menu
Satin Black Steel Spanner Wrench

9637

Satin Black Steel Spanner Wrench
Item #111205470
  • 8 1/4 in Overall Length
  • Inch
  • 3 in Capacity
Satin Black Steel Spanner Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Made in USAMade in USA
  • 8 1/4 in Overall Length
  • Inch
  • 3 in Capacity

features

  • Adjustable Face Spanner wrenches are drop forged from steel bar.
  • The forged pins and hooks offer extra toughness and longer life.
  • Spanner Wrenches are often used to tighten shafts or pipes.
  • These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
  • Made in the USA
Overall Length 8 1/4 in
Pin Length 1/4 in
Pin Size 1/4 in
Jaw Opening [Nom] 3 in
Inch/Metric Inch
Capacity 3 in
Weight 0.68 LB
EAN or UPC 76799096371
  • Made in USAMade in USA
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison