- 10 3/8 in Overall Length
- Inch
- 4 in Capacity
features
- Adjustable Face Spanner wrenches are drop forged from steel bar.
- The forged pins and hooks offer extra toughness and longer life.
- Spanner Wrenches are often used to tighten shafts or pipes.
- These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
- Made in the USA
| Inch/Metric | Inch |
| Pin Length | 1/2 in |
| Capacity | 4 in |
| Jaw Opening [Nom] | 4 in |
| Pin Size | 5/16 in |
| Overall Length | 10 3/8 in |
| Weight | 1.17 LB |
| EAN or UPC | 76799096388 |
-
Made in USA


