- Adjustable Pin Spanner Wrenches
- 6 3/8" Length
- Black
features
- Black industrial finish
| Overall Length | 6.375 in |
| Jaw Opening [Min] | 3/4 in |
| Pin Size | 3/16 in |
| Jaw Opening [Max] | 2 in |
| Weight | 0.34 LB |
| EAN or UPC | 76799096418 |
-
Made in USA
| Overall Length | 6.375 in |
| Jaw Opening [Min] | 3/4 in |
| Pin Size | 3/16 in |
| Jaw Opening [Max] | 2 in |
| Weight | 0.34 LB |
| EAN or UPC | 76799096418 |
Made in USA