- 8 1/8 in Overall Length
- Inch
- 1 1/4 in Minimum Capacity
- 3 in Maximum Capacity
features
- Adjustable Pin Spanner Wrenches are drop forged steel handles and have steel jaws.
- The pins fit into the holes or slots on the side of the flange or collar.
- Spanner Wrenches are often used to tighten shafts or pipes.
- These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
- Made in the USA
| Overall Length | 8 1/8 in |
| Pin Length | 3/16 in |
| Jaw Opening [Min] | 1 1/4 in |
| Jaw Opening [Max] | 3 in |
| Capacity [Min] | 1 1/4 in |
| Pin Size | 3/16 in |
| Inch/Metric | Inch |
| Weight | 0.58 LB |
| EAN or UPC | 76799096425 |
-
Made in USA


