- Adjustable Pin Spanner Wrenches
- 11 3/8" Length
- Black
features
- Black industrial finish
| Jaw Opening [Max] | 4 3/4 in |
| Pin Size | 1/4 in |
| Jaw Opening [Min] | 2 in |
| Overall Length | 11.375 in |
| Weight | 1.21 LB |
| EAN or UPC | 76799096449 |
-
Made in USA
| Jaw Opening [Max] | 4 3/4 in |
| Pin Size | 1/4 in |
| Jaw Opening [Min] | 2 in |
| Overall Length | 11.375 in |
| Weight | 1.21 LB |
| EAN or UPC | 76799096449 |
Made in USA