- 12 1/8 in Overall Length
- Inch
- 4 1/2 in Minimum Capacity
- 6 1/4 in Maximum Capacity
features
- Adjustable Pin Spanner Wrenches are drop forged steel handles and have steel jaws.
- The pins fit into the holes or slots on the side of the flange or collar.
- Spanner Wrenches are often used to tighten shafts or pipes.
- These are special purpose wrenches with adjustable opening feature designed for servicing packing glands, adjustable collars, rings, locknuts, etc.
- Made in the USA
| Jaw Opening [Max] | 6 1/4 in |
| Jaw Opening [Min] | 4 1/2 in |
| Pin Length | 1/4 in |
| Capacity [Min] | 4 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 12 1/8 in |
| Pin Size | 3/8 in |
| Weight | 1.28 LB |
| EAN or UPC | 76799096456 |
-
Made in USA


