- 8" Length
- 1 1/8" Max Capacity
- Black Finish
features
- Jaw capacity: nominal – Up to 20% bigger, maximum – Up to 7%
- Longer and thinner jaws: 20% longer jaws that blanket the entire nut – Thinner jaws provide better accessibility
- Four thread knurl: 33% worn resistance – Allows non-protruding jaw shank despite wider opening – Improved and better balanced design of final product
- Made in Spain
| Finish | Black |
| Overall Length | 8 in |
| Capacity, in | 1 1/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 76799720351 |

