- 15" Length
- 1 11/16" Max Capacity
- Black Finish
features
- Jaw Capacity: Nominal – Up to 20% bigger
- maximum – Up to 7%
- Longer and Thinner Jaws: 20% longer jaws that blanket the entire nut – Thinner jaws provide better accessibility
- Four Thread Knurl: 33% worn resistance – Allows non-protruding jaw shank despite wider opening – Improved and better balanced design of final product
- Made in Spain
| Inch/Metric | Inch |
| Head Width | 3.9 in |
| Overall Length | 15 in |
| Finish | Satin Black |
| Capacity, in | 1 11/16 in |
| Weight | 2.97 LB |
| EAN or UPC | 76799720382 |

