- 30 in Overall Length
- Satin Chrome Finish
- Straight
- Inch
features
- A light/compact adjustable wrench. Top ergonomics and performance. Made of Chrome Vanadium steel. Great resistance, minimum wear, unbeatable durability.
- Perfectly parallel jaw surfaces ensure perfect grip of nut. Precision-ground jaw slides ensure smoother action and accurate adjustment of jaw and handle. Extra capacity allows operation over a wider range of nuts and bolts using the same size wrench (each size allows to work on nuts/botts for which, if using other brands, you would need a bigger wrench).
- Nominal jaw capacity up to 20% bigger, and maximum jaw capacity up to 7% that blanket the entire nut. Thinner jaws provide better accessibility. Non-protruding jaw shank allows great accessibility in tight places. 33%+ worm resistance.
- Double security. Top functionality and torque. Threaded Pin and visible Stake for working under extreme conditions.
- All Wright wrenches are manufactured to the highest standards and are guaranteed against any defect in workmanship or materials.
- Meet or exceeds B107.100
| Overall Length | 30 in |
| Finish | Satin Chrome |
| Inch/Metric | Inch |
| Head Width | 5.5 in |
| Weight | 1.75 LB |
| EAN or UPC | 76799009302 |

