- 48 in Length
features
- Straight Pipe Wrenches have a sturdy, ductile-iron housing.
- I-beam handle with a full floating forged hook jaw
- Featuring self-cleaning threads with replaceable hook and heel jaws.
- Comply with federal specifications GGG-W65I#, Type II, Class A
- Made in the USA
| Type | Heavy Duty |
| Jaw Material | Steel |
| Handle Material | Aluminum |
| Length | 48 in |
| Handle Type | I-Beam |
| Weight | 0.5 LB |
| EAN or UPC | 76799746542 |

