- Torque Multipliers
- 2,000 ft lb Output
- 571 ft lbs Input
- 19 1/2" Length
features
- Low Input Torque. Needle Bearings for High Efficiency
- Input torque holding ratchet - holds multiplier in place during torqueing
- ±5% accuracy - closer accuracy and torque certificates available
- 1/2" square female input
- Sharable output squares - drive shear at 3-10% overload to protect tool. A replacement drive included, is easily installed
| Output Drive | 1 in |
| Input Drive | 3/4 in |
| Head Diameter | 4 1/2 in |
| Length | 19 1/2 in |
| Weight | 13.93 LB |
| EAN or UPC | 76799707932 |

