- Torque Multipliers
- 2,200 ft lb Output
- 162 ft lbs Input
- 19 5/8" Length
features
- Replacement Square for Multiplier 9S392B & 9S492
| Head Diameter | 4 1/16 in |
| Length | 19 5/8 in |
| Output Drive | 1 in |
| Input Drive | 1/2 in |
| Weight | 20.69 LB |
| EAN or UPC | 76799707949 |
-
Made in USA


