- Torque Multipliers
- 3,200 ft lb Output
- 173 ft lbs Input
- 19 5/8" Length
features
- Replacement Square for Multiplier 9S394
| Input Drive | 1/2 in |
| Head Diameter | 4 1/16 in |
| Output Drive | 1 in |
| Length | 19 5/8 in |
| Weight | 22.5 LB |
| EAN or UPC | 76799707956 |
| Input Drive | 1/2 in |
| Head Diameter | 4 1/16 in |
| Output Drive | 1 in |
| Length | 19 5/8 in |
| Weight | 22.5 LB |
| EAN or UPC | 76799707956 |