- Glove
- Disposable
- Nitrile
- 4 mil
- XL
features
- 4 and 8 mil thickness
- Textured finish for better grip
- Resistance to a wide variety of chemicals
- Powdered and powder-free options
- Latex-free
| Material | Nitrile |
| Thickness | 4 mil |
| Color | Blue |
| Glove Type | Disposable Nitrile |
| Glove Size | X-Large |
| Manufacturer Name | Memphis Glove |
| Length | 9 1/2 in |
| Weight | 0.0 LB |

