- Consumer Line Inverter Series Generator
- 120 VAC
- 7.50 A, 8.30 A [Max]
features
- Large fuel fill access
- Lightweight design/easy to carry
- Acoustically designed sound reduction system
- Load sensing throttle control
- 12 VDC output (battery charging cables included)
- Inverter system with Pulse Width Modulation (PMW) control
- Exclusive dual coil alternator stator
- Centralized control panel
- Fuel petcock
| Displacement (Cycle) | 50 in3 |
| Voltage Rating | 120 |
| Height | 14.900 in |
| Length | 17.700 in |
| Amps Rating | 7.50 A, 8.30 A [Max] |
| Fuel Tank Capacity | 0.7 gal |
| Noise Level | 57 dBA |
| Width | 9.400 in |
| Type | Inverter Generator |
| Engine Type | Yamaha OHV MZ50, Air Cooled 4-Stroke, Single Cylinder |
| Continuous Operation | 12 h |
| Weight | 0.0 LB |

