- Consumer Line Inverter Series Generator
- 120 VAC
- 16.70 A, 20.00 A [Max]
features
- TwinTech? capability
- Inverter system with Pulse Width Modulation (PWM) control
- Controls all on one panel
- Multipole alternator
- Cast iron cylinder lining
- Oil Watch oil warning system
- Noise Block? sound reduction system
- DC output
| Fuel Tank Capacity | 1.6 gal |
| Noise Level | 58 dBA |
| Width | 16 1/2 in |
| Engine Type | OHV, Air-Cooled, Four-Stroke, Single Cylinder |
| Voltage Rating | 120 |
| Continuous Operation | 8.5 h |
| Length | 16 1/2 in |
| Height | 18.100 in |
| Amps Rating | 16.70 A, 20.00 A [Max] |
| Displacement (Cycle) | 171 in3 |
| Current @ Voltage | 16.700 A @ 120.000 VAC |
| Type | Brushless Inverter Generator |
| Weight | 70.4 LB |

