- Consumer Line Premium Series Generator
- 120 VAC
features
- Auto decompression
- Cast iron cylinder lining
- Brush less alternator
- Oil watch warning system
- Fuel gauge
- AC non-fuse thermal breaker
- AC volt meter
| Current @ Voltage | 19.000 A @ 120.000 VAC |
| Continuous Operation | 11 h |
| Displacement (Cycle) | 171 in3 |
| Width | 16.300 in |
| Length | 20.100 in |
| Engine Type | OHV, Air-Cooled, Four-Stroke, Single Cylinder |
| Voltage Rating | 120 |
| Type | Maintenance-Free, Brushless, Single Phase Generator |
| Fuel Tank Capacity | 3.2 gal |
| Noise Level | 67 dBA |
| Height | 16.700 in |
| Weight | 90.4 LB |

