- Industrial Line Premium Series Generator
- 120 VAC, 240 VAC
features
- Dual voltage
- Cast iron cylinder lining
- Brush less alternator
- Oil watch warning system
- Transistor Controlled Ignition (T.C.I.)
- Noise suppressor
- Auto decompression
- Fuel gauge
- AC non-fuse thermal breaker
| Displacement (Cycle) | 251 in3 |
| Current @ Voltage | 29.000 A @ 120.000 VAC |
| Noise Level | 69 dBA |
| Fuel Tank Capacity | 4.8 gal |
| Height | 22 in |
| Continuous Operation | 10.6 h |
| Length | 22.800 in |
| Engine Type | OHV, Air-Cooled, Four-Stroke, Single Cylinder |
| Voltage Rating | 120/240 |
| Type | Maintenance-Free, Brushless, Single Phase Generator |
| Weight | 172.0 LB |

