- Industrial Line Premium Series Generator
- 120 VAC, 240 VAC
features
- Tool kit
- Dual voltage
- High temperature/ high pressure engine casting process
- Cast iron cylinder lining
- Brush less alternator
- Oil watch warning system
- Auto voltage regulation
- Transistor Controlled Ignition (T.C.I.)
- Noise suppressor
- Auto decompression
- Ground fault interrupter
- Fuel gauge
- Electric starting
- AC non-fuse thermal breaker
| Noise Level | 73.5 dBA |
| Voltage Rating | 120/240 |
| Type | Maintenance-Free, Brushless, Single Phase Generator |
| Displacement (Cycle) | 357 in3 |
| Height | 22 in |
| Fuel Tank Capacity | 5.6 gal |
| Current @ Voltage | 50.000 A @ 120.000 VAC |
| Engine Type | OHV, Air-Cooled, Four-Stroke, Single Cylinder |
| Length | 35.200 in |
| Continuous Operation | 8.3 h |
| Weight | 198.0 LB |

