- Consumer Line Water Pump
- 4-Stroke, Air Cooled
- 160 gal/min [Max], 9600 gal/h [Max]
- 4 hp Capacity
- 1.2 gal Tank Capacity
features
- Pickup: small hole 1/4" screen
- Pumps through a 2" port
- Delivers a 98' total head, with a 23' suction head
- Impeller and volute case are cast iron for greater strength and durability
- And they withstand wear from grit, sand, silt, etc.
- Durable carbon-ceramic seats are easy to replace and they reduce abrasion for long pump life
- Standard National Pipe Thread (NPT) fittings connect easily with the suction and discharge hoses
- Intake Hose: rigid type
- Discharge Hose: flexible type
| Height | 17.800 in |
| Tank Capacity | 1.2 gal |
| Width | 19.800 in |
| Type | Self Priming/Centrifugal Water Pump |
| Engine Type | 4-Stroke, Air Cooled |
| Length | 15.400 in |
| Flow [Max] | 160 gal/min, 9600 gal/h |
| Weight | 57.0 LB |

