- Consumer Line Water Pump
- 4-Stroke, Air Cooled
- 260 gal/min [Max], 15600 gal/h [Max]
- 5 1/2 hp Capacity
- 1.2 gal Tank Capacity
features
- Pickup: small hole 1/4" screen
- Pumps through a 3" port
- Self-priming centrifugal pump
- Delivers up to 102' of total head, 23' of suction head
- Die-cast aluminum pump housings are used for lighter carrying weight
- Impeller and volute case are cast iron for greater strength and durability
- And they withstand wear from grit, sand, silt, etc.
- Durable carbon-ceramic seats are easy to replace and they reduce abrasion for long pump life
- Standard National Pipe Thread (NPT) fittings connect easily with the suction and discharge hoses
- Intake Hose: rigid type
- Discharge Hose: flexible type
| Engine Type | 4-Stroke, Air Cooled |
| Length | 15.600 in |
| Width | 20.400 in |
| Flow [Max] | 260 gal/min, 15600 gal/h |
| Height | 18.300 in |
| Type | Self Priming/Centrifugal Water Pump |
| Tank Capacity | 1.2 gal |
| Weight | 73.0 LB |

