- ETP-Classic® Keyless Shaft Mount Connection
- 1 3/4" Inner Diameter
description
- ETP Classic provides highest radial load. Ideal for mounting timing belts, pulleys, cams, gears, and other motion devices. May be positioned on and between shafts quickly with high precision. They disconnect quickly facilitating system maintenance.
features
- Highest radial load
- Double-walled, hardened steel sleeve filled with specially designed pressure medium, sealing ring, piston, pressure flange, and clamping screws
- Mounting and dismantling is fast
- Precision hub adjustment can be made during mounting
- Low tightening torque and small number of screws make mounting easy
- Good concentricity even after many mountings
- Hex head screws can also be used
- Handles temperature range -22 °F to 180 °F
| O.D. | 2.323 in |
| Series | ETP-Classic® |
| Screw Tightening Torque | 9.6 lb/ft |
| Transmitted Axial Force | 11900 lbf |
| Inch/Metric | Inch |
| Hex Head Size | 5 mm |
| Thickness | 2.638 in |
| Bolt Circle Dia. | 66.5 mm |
| Overall Length | 73 mm |
| I.D. | 1 3/4 in |
| Transmitted Torque (Max) | 870 lb/ft |
| No. of Screws | 6 |
| Mountable Thickness | 49 mm |
| Weight | 1.56 LB |

